Skip Content

 
NIBCO

Fitting Union

Fitting Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Fitting Union 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
For Drinking Water Applications
Please Select
For Drinking Water Applications in CA, VT, MD, LA
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
Qty
Please use Qty box to add item(s) to cart.
7333 1/2
Cast Bronze
C x FNPT
1/2"
1/2"
5/8"
577 psi@200 Degrees F

$20.44 / each

Enter location to check availability
Catalog Page #  3484 

Price $20.44 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 577 psi@200 Degrees F
7333 3/4
Cast Bronze
C x FNPT
3/4"
3/4"
7/8"
466 psi @ 200 Degrees F

$27.90 / each

Enter location to check availability
Catalog Page #  3484 

Price $27.90 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 466 psi @ 200 Degrees F
7333 1
Cast Bronze
C x FNPT
1"
1"
1-1/8"
395 psi@200 Degrees F

$58.00 / each

Enter location to check availability
Catalog Page #  3484 

Price $58.00 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8"
  • Max. Pressure 395 psi@200 Degrees F
7333 11/4
Cast Bronze
C x FNPT
1-1/4"
1-1/4"
1-3/8"
351 psi@200 Degrees F

$107.95 / each

Enter location to check availability
Catalog Page #  3484 

Price $107.95 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-3/8"
  • Max. Pressure 351 psi@200 Degrees F
7333 2
Cast Bronze
C x FNPT
2"
2"
2-1/8"
291 psi@200 Degrees F

$231.75 / each

Enter location to check availability
Catalog Page #  3484 

Price $231.75 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 2"
  • Pipe Size 2"
  • Outside Dia. 2-1/8"
  • Max. Pressure 291 psi@200 Degrees F
7334 3/8
Cast Bronze
C x MNPT
3/8"
3/8"
1/2" x 3/8"
623 psi@200 Degrees F

$22.07 / each

Enter location to check availability
Catalog Page #  3484 

Price $22.07 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Outside Dia. 1/2" x 3/8"
  • Max. Pressure 623 psi@200 Degrees F
7334 1
Cast Bronze
C x MNPT
1"
1"
1-1/8" x 1"
395 psi@200 Degrees F

$59.65 / each

Enter location to check availability
Catalog Page #  3484 

Price $59.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1"
  • Pipe Size 1"
  • Outside Dia. 1-1/8" x 1"
  • Max. Pressure 395 psi@200 Degrees F
7334 11/4
Cast Bronze
C x MNPT
1-1/4"
1-1/4"
1-3/8" x 1-1/4"
351 psi@200 Degrees F

$73.95 / each

Enter location to check availability
Catalog Page #  3484 

Price $73.95 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1-1/4"
  • Pipe Size 1-1/4"
  • Outside Dia. 1-3/8" x 1-1/4"
  • Max. Pressure 351 psi@200 Degrees F
7334 11/2
Cast Bronze
C x MNPT
1-1/2"
1-1/2"
1-5/8" x 1-1/2"
327 psi@200 Degrees F

$77.65 / each

Enter location to check availability
Catalog Page #  3484 

Price $77.65 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size 1-1/2"
  • Outside Dia. 1-5/8" x 1-1/2"
  • Max. Pressure 327 psi@200 Degrees F
7334 2
Cast Bronze
C x MNPT
2"
2"
2-1/8" x 2"
291 psi@200 Degrees F

$119.20 / each

Enter location to check availability
Catalog Page #  3484 

Price $119.20 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Cast Bronze
  • Connection Type C x MNPT
  • Tube Size 2"
  • Pipe Size 2"
  • Outside Dia. 2-1/8" x 2"
  • Max. Pressure 291 psi@200 Degrees F
7333-LF 1/4
Low Lead Cast Bronze
C x FNPT
1/4"
1/4"
729 psi
Low Lead Compliant
Certified Low Lead Compliant

$29.50 / each

Enter location to check availability
Catalog Page #  3485 

Price $29.50 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 729 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
7333-LF 3/8
Low Lead Cast Bronze
C x FNPT
3/8"
3/8"
623 psi
Low Lead Compliant
Certified Low Lead Compliant

$32.30 / each

Enter location to check availability
Catalog Page #  3485 

Price $32.30 / each

Technical Specs

  • Fittings Sub-Category Unions
  • Item Fitting Union
  • Body Material Low Lead Cast Bronze
  • Connection Type C x FNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 623 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More