C3
NIBCO

Class 125 Flange Gate Valve, Inlet to Outlet Length: 8", Max. Fluid Temp.: 160°F

  • Item # 1WPD6
  • My Part #
  • Mfr. Model # F619RW 3
  • Catalog Page # 2889
  • UNSPSC # 40141613
Class 125 Flange Gate Valve, Inlet to Outlet Length: 8", Max. Fluid Temp.: 160°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $428.48 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nibco, Class 125, Ductile-Iron

• Max. pressure: 250 psi nonshock CWP Max. temp.: 160°F Ductile-iron bonnet, wedge, and handwheel
Low-lead and certified for use in potable water applications. Meet AWWA C509, IAPMO R&T, and NSF/ANSI 372 standards.
Aluminum and Cast- and Ductile-Iron Flanged Gate Valves

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 125
  • Body Material - Valves Ductile Iron
  • Connection Type Flange
  • Pipe Size - Valves 3"
  • Max. Water Pressure - CWP 300 psi
  • Valve Max. Fluid Temp. 160 Degrees F
  • Valve Stem Type Non-Rising
  • Top of Handle to Inlet Center 12-19/32"
  • Inlet to Outlet Length 8"
  • Stem Material Bronze
  • Wedge Material Resilient
  • Handle Material Ductile Iron
  • Handle Type Hand Wheel
  • Standards AWWA C509
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.