Skip Content

NH
NIBCO

Cast Bronze Reducing Tee, C x FNPT x C Connection Type, 1" Tube Size

  • Item # 36N524
  • My Part #
  • Mfr. Model # 714RR 1X1/2X1
  • Catalog Page # 2794
  • UNSPSC # 40142319
Reducing Tee,Cast Bronze,C x F x C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO reducing tee is suitable for use in nondrinking water and air in residential and commercial plumbing applications.

• Dezincification resistant
• 50-yr. limited manufacturer’s warranty

View More

Technical Specs

  • Item Reducing Tee
  • Tube Fitting Material Cast Bronze
  • Fitting Connection Type C x FNPT x C
  • Tube Size 1"
  • Pipe Size - Pipe Fitting 1/2"
  • Outside Dia. 1-1/8" x 5/8" x 1-1/8"
  • Max. Pressure 395 psi@200 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASME B16.18
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.