ST
NIBCO

Adapter, Cast Bronze, 1-1/2", C x MNPT

  • Item # 36N544
  • My Part #
  • Mfr. Model # 804 11/2
  • Catalog Page # 2798
  • UNSPSC # 40141719
Adapter,  Cast Bronze,  1-1/2",  C x MNPT close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Plumbing~Tube Fittings~Copper Tube Fittings


$18.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a higher pressure rating than most wrot copper fittings, this NIBCO DWV adapter is suitable for use in commercial and residential drain, waste, and vent systems. The fitting allows you to adapt a solder connection to a threaded connection. Adapter is dezincification resistant and has a 50-yr. limited manufacturer’s warranty.

View More

Technical Specs

  • Item DWV Adapter
  • Tube Fitting Material Cast Bronze
  • Fitting Connection Type C x MNPT
  • Tube Size 1-1/2"
  • Pipe Size - Pipe Fitting 1-1/2"
  • Outside Dia. 1-5/8" x 1-1/2"
  • Max. Pressure 395 psi@200 Degrees F
  • Temp. Range -20 Degrees to 400 Degrees F
  • Standards ASME B16.23
How can we improve our Technical Specifications?

Compliance and Restrictions