Skip Content

 
ABILITY ONE

Clock

Clock close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Clock 
  • Display Type Analog 
  • Time Format 12 Hour w/Seconds Face 
  • Shape Round 
  • Mount Wall 
Movement Type
Please Select
Overall Dia.
Please Select
Face Dia.
Please Select
Power Source
Please Select
Case Material
Please Select
Case Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Movement Type
Overall Dia.
Face Dia.
Power Source
Case Material
Case Color
Price
Qty
Please use Qty box to add item(s) to cart.
6645-01-491-9814
Atomic/Radio
12-3/4"
12"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$69.85 / each

Enter location to check availability
Catalog Page #  NA

List Price $69.85 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Atomic/Radio
  • Shape Round
  • Overall Dia. 12-3/4"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-557-3148
Automatic
12-3/4"
12"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$50.35 / each

Enter location to check availability
Catalog Page #  NA

List Price $50.35 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Automatic
  • Shape Round
  • Overall Dia. 12-3/4"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-623-8823
Automatic
14-1/2"
12-1/2"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$58.75 / each

Enter location to check availability
Catalog Page #  NA

List Price $58.75 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Automatic
  • Shape Round
  • Overall Dia. 14-1/2"
  • Face Dia. 12-1/2"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-623-8825
Automatic
16-1/2"
14-1/2"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$74.45 / each

Enter location to check availability
Catalog Page #  NA

List Price $74.45 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Automatic
  • Shape Round
  • Overall Dia. 16-1/2"
  • Face Dia. 14-1/2"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-00-530-3342
Electric
12-3/4"
12"
Electric with 5' UL Cord
High Impact Polystyrene
Brown

$43.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $43.25 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Electric
  • Shape Round
  • Overall Dia. 12-3/4"
  • Face Dia. 12"
  • Power Source Electric with 5' UL Cord
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Brown
6645-00-514-3523
Electric
9-1/5"
8"
Electric with 5' UL rated cord
High Impact Polystyrene
Brown

$34.60 / each

Enter location to check availability
Catalog Page #  NA

List Price $34.60 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Electric
  • Shape Round
  • Overall Dia. 9-1/5"
  • Face Dia. 8"
  • Power Source Electric with 5' UL rated cord
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Brown
6645-01-389-7944
Quartz
12-3/4"
12"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$42.80 / each

Enter location to check availability
Catalog Page #  NA

List Price $42.80 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 12-3/4"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-046-8849
Quartz
12-3/4"
12"
(1)AA Battery (not included)
High Impact Polystyrene
Brown

$43.25 / each

Enter location to check availability
Catalog Page #  NA

List Price $43.25 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 12-3/4"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Brown
6645-01-623-7483
Quartz
14-1/2"
12-1/2"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$44.95 / each

Enter location to check availability
Catalog Page #  NA

List Price $44.95 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 14-1/2"
  • Face Dia. 12-1/2"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-421-6904
Quartz
16"
12"
(1)AA Battery (not included)
Hardwood
Mohagany

$117.85 / each

Enter location to check availability
Catalog Page #  NA

List Price $117.85 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 16"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material Hardwood
  • Case Color Mohagany
6645-01-421-6906
Quartz
16"
12"
(1)AA Battery (not included)
Hardwood
Walnut

$117.85 / each

Enter location to check availability
Catalog Page #  NA

List Price $117.85 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 16"
  • Face Dia. 12"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material Hardwood
  • Case Color Walnut
6645-01-623-8824
Quartz
16-1/2"
14-1/2"
(1)AA Battery (not included)
High Impact Polystyrene
Black

$58.75 / each

Enter location to check availability
Catalog Page #  NA

List Price $58.75 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 16-1/2"
  • Face Dia. 14-1/2"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Black
6645-01-046-8848
Quartz
9-1/5"
8"
(1)AA Battery (not included)
High Impact Polystyrene
Brown

$33.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $33.00 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 9-1/5"
  • Face Dia. 8"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material High Impact Polystyrene
  • Case Color Brown
6645-01-389-7958
Quartz
9-1/5"
8"
(1)AA Battery (not included)
Plastic
Black

$33.00 / each

Enter location to check availability
Catalog Page #  NA

List Price $33.00 / each

Technical Specs

  • Item Clock
  • Display Type Analog
  • Time Format 12 Hour w/Seconds Face
  • Movement Type Quartz
  • Shape Round
  • Overall Dia. 9-1/5"
  • Face Dia. 8"
  • Power Source (1)AA Battery (not included)
  • Mount Wall
  • Case Material Plastic
  • Case Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms