Skip Content

DV
NIAGARA CUTTER

Square End Mill, 2.0000" Milling Diameter, Number of Flutes: 8, 2" Length of Cut, Uncoated, REM445

  • Item # 2PVX6
  • My Part #
  • Mfr. Model # N44591
  • Catalog Page # N/A
  • UNSPSC # 27112803
End Mill, 2" Dia, 2" Cut, Cobalt, 8 FLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This end mill is for profiling and slotting applications.

View More

Technical Specs

  • Item Square End Mill
  • Grade General Purpose
  • List Number REM445
  • End Mill Style Square
  • End Mill Material Cobalt
  • Dimension Type Fractional Inch
  • Milling Diameter 2.0000"
  • Number of Flutes 8
  • Single End/Double End Single End
  • Length of Cut 2"
  • End Mill Cutting Type Non-Center
  • Overall Length 4-1/2"
  • Finish Uncoated
  • Shank Dia. 1-1/4"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Corner Radius 0.000"
  • End Mill Application Roughing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products