Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
NIAGARA CUTTER

Square End Mill, 2.0000" Milling Diameter, Number of Flutes: 8, 3" Length of Cut, TiN, REM710

  • Item # 2PUU2
  • My Part #
  • Mfr. Model # N71338
  • Catalog Page # N/A
  • UNSPSC # 27112803
Square End Mill, 2.0000" Milling Diameter, Number of Flutes: 8, 3" Length of Cut, TiN, REM710 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

End mill is for use with mild steel, soft to medium hard steel, stainless steel, and nonferrous metals.

View More

Technical Specs

  • Item Square End Mill
  • Grade General Purpose
  • List Number REM710
  • End Mill Style Square
  • End Mill Material Cobalt
  • Dimension Type Fractional Inch
  • Milling Diameter 2.0000"
  • Number of Flutes 8
  • Single End/Double End Single End
  • Length of Cut 3"
  • End Mill Cutting Type Non-Center
  • Overall Length 6-3/4"
  • Finish TiN
  • Shank Dia. 2"
  • Cutting Direction Right Hand
  • Helix Angle 30 Degrees
  • Corner Radius 0.000"
  • End Mill Application Roughing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products