Skip Content

C3
NGP

Intumescent TPE Rubber, Fire and Smoke Seal, Brown, 7 ft. Overall Length, 3/4" Overall Width, 1/2" O

  • Item # 3CEW1
  • My Part #
  • Mfr. Model # 9450-5
  • Catalog Page # 2050
  • UNSPSC # 30141501
Fire and Smoke Seal,7ft,Brown,TPE Rubber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adhesive-backed seal is applied to the inside of the door frame and around windows to seal gaps quickly. Used to help seal off both fire smoke.

View More

Technical Specs

  • Item Fire and Smoke Seal
  • Overall Length 7 ft.
  • Overall Width 3/4"
  • Overall Height 1/2"
  • Color Brown
  • Material Intumescent TPE Rubber
  • Mounting Type Self-Adhesive
  • Stays Flexible to 0 Degrees to 140 Degrees F
  • Projection 3/4"
  • For Use With Tight Door Frames
  • Includes Self-Adhesive
  • Sold As Roll
  • Standards ANSI/BHMA Certified A156.22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.