Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR69 6703 UNSPSC # 26101732

NGK

Spark Plug: Resistor Plug, 0.031 in Gap Size, Nickel, Nickel Core, 1 Ground Electrode, Std

  • Item # 60GR69
  • Mfr. Model # 6703
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug: Resistor Plug, 0.031 in Gap Size, Nickel, Nickel Core, 1 Ground Electrode, Std

  • Item # 60GR69
  • Mfr. Model # 6703
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.031 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 3/4 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 7
  • Thread Reach 0.375 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Spark Plugs Application Automotive, Lawn, Marine, Motorcycle
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Astron, Craftsman (Sears), Cub Cadet, Cub Cadet Commercial, Dolmar, Dolmar (Cutoff Saw), Earthquake, Echo, Hobby Engine, Homelite, Husqvarna, Jonsered, Kawasaki, Kawasaki, Little Wonder, Makita, Mantis, Mcculloch, Poulan, Poulan Pro, Redmax, Ryobi, Sarlo, Shindaiwa, Solo, Stihl, Stihl Cut Off Saw, Subaru-Robin, Tanaka, Tecumseh, US Engine Products, Vandermolen, Weed Eater, Weedboss
Back to Top