Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR40 2218 UNSPSC # 26101732

NGK

Spark Plug: Resistor Plug, 0.028 in Gap Size, Nickel, Nickel Core, 1 Ground Electrode, Std

  • Item # 60GR40
  • Mfr. Model # 2218
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug: Resistor Plug, 0.028 in Gap Size, Nickel, Nickel Core, 1 Ground Electrode, Std

  • Item # 60GR40
  • Mfr. Model # 2218
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.028 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 3/4 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 8
  • Thread Reach 0.750 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Spark Plugs Application Automotive, Industrial
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Mitsubishi, Echo, Homelite, Solo, Craftsman, Dolmar, Jonsered, Kawasaki, Maruyama, Mcculloch, Poulan, Poulan Pro, Redmax, Ryobi, Shindaiwa, Toro
Back to Top