Navigation Menu New

Access My Account, Order History, Lists and more here.

426K39 BPR6ES UNSPSC # 26101732

NGK

Spark Plug: Automotive, Nickel Core, 13/16 in Hex Size, 0.551 in Thread Size, Platinum, BPR6ES

  • Item # 426K39
  • Mfr. Model # BPR6ES
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Thailand. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug: Automotive, Nickel Core, 13/16 in Hex Size, 0.551 in Thread Size, Platinum, BPR6ES

  • Item # 426K39
  • Mfr. Model # BPR6ES
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Thailand. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Application Automotive
  • Hex Size 13/16 in
  • Thread Size 0.551 in
  • Thread Reach 0.75 in
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Gap Size 0.036 in
  • Resistor Plug Yes
  • Hex Size - Metric 20.64 mm
  • Thread Reach - Metric 19.05 mm
  • Short Style Spark Plug No
  • Insulator Material Ceramic
  • Manufacturer Heat Range 6
  • Seat Type Flat
  • Center Electrode Diameter 0.098 in
  • Ground Electrode Material Nickel Core
  • Center Electrode Material Platinum
  • Compatible Engine Type H4, H6, L2, L3, L4, L5, L6, V12, V4, V6, V8
  • Insulator Projection 0.118 in
  • Short Style No

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top