Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR82 7938 UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, Seat Type Flat, Standard

  • Item # 60GR82
  • Mfr. Model # 7938
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Thailand. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.035 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 5/8 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 5
  • Thread Reach 0.750 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Type V6, V8
  • Spark Plugs Application Automotive
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Jaguar 1997-2010, Mitsubishi 2004-2010, Bentley 1984-2009, Kia 1995-2009, Land Rover 2005-2009, Hyundai 2006, Mazda 2004-2005, Saab 2005, Saturn 2000-2005, Subaru 2004, Volkswagen 1992-2003, Mercedes-Benz 1990-2002, Rolls-Royce 1995-2002, Cadillac 1997-2001, Dodge 1995-1997, Chevrolet 1992-1994, Oldsmobile 1992-1994, Pontiac 1993-1994, Peugeot 1989-1991, Jeep 1987-1990, Polaris, Homelite, Pacer Pumps, Generac, Kohler, Textron, Acrease, Argo, Bush Hog, Cub Cadet, John Deere, Mahindra, Briggs & Stratton
Back to Top