Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR73 7164 UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, Seat Type Tapered, Standard

  • Item # 60GR73
  • Mfr. Model # 7164
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.031 in
  • Center Electrode Material Iridium
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 5/8 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 5
  • Thread Reach 0.709 in
  • Center Electrode Dia. 0.023 in
  • Seat Type Tapered
  • Type V6, V8, V10
  • Spark Plugs Application Automotive, Industrial, Marine, Motorcycle, Recreation
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Ford 2001-2017, Chevrolet 2001-2014, GMC 2001-2014, Buick 2001-2012, Cadillac 2001-2012, Pontiac 2001-2009, Mercury 2001-2012, Berkeley, Chrysler, Crusader, Flagship, Hardin Marine, INDMAR, Marine Power, MERCRUISER, OMC, VOLVO-PENTA
Back to Top