Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR67 6578 UNSPSC # 26101732

NGK

Spark Plug, Seat Type Flat, Standard

  • Item # 60GR67
  • Mfr. Model # 6578
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, Seat Type Flat, Standard

  • Item # 60GR67
  • Mfr. Model # 6578
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.031 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 13/16 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 4
  • Thread Reach 0.750 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Type L6, V8
  • Spark Plugs Application Automotive, Industrial, Lawn, Marine, Recreation, Snowmobile
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Dodge 1957-1995, Plymouth 1958-1995, Chrysler 1955-1994, Jeep 1965-1991, Pontiac 1989-1991, Mercury 1971-1989, Rolls-Royce 1955-1987, Oldsmobile 1966-1986, Bentley 1968-1983, Chevrolet 1958-1982, American Motors 1964-1979, Cadillac 1968-1974, International 1969-1971, Buick 1968-1969, Checker 1968-1969, GMC 1963-1969, Yamaha, Ford, Homelite, Johndeere, Honda, Kawasaki, Kohler, Subaru-Robin, Case, Caterpillar, Clark, Harley-Davidson, Hyster, Melroe, Mitsubishi, Shopmule, Taylor, Tucker, White Mobilift, Yale, Golfcart, Textron(E-Z-Go), Agcoallis, Badboy Mowers, Bobcat, Bunton, Bushhog, Convertible Mowers, Country Clipper, Cub Cadet, Dixie Chopper, Dixon, Dr Products, Encore, Everride, Exmark, Ferris, Gravely, Great Dane, Howard Price Turf, Husqvarna, Hustler, Jacobsen, Jonsered, Locke, Scag, Swisher, Toro, Woods Equipment Company, World Lawn, Wright, Beeline, Classen, Echo, Giantvac, Pacer Pumps, Parker, Tracvac, Ventrac, Z-Spray, Argo, Polaris, Arcticcat
Back to Top