Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR60 5534 UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, Seat Type Flat, Standard

  • Item # 60GR60
  • Mfr. Model # 5534
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.031 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 13/16 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 7
  • Thread Reach 0.750 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Type L4, L6, V12
  • Spark Plugs Application Automotive, Industrial, Motorcycle, Recreation
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Mercedes-Benz 1954-1959, Lotus 1962-1991, Lamborghini 1964-1982, Alfa Romeo 1964-1994, Fiat 1967-1973, Maserati 1968-1991, Ferrari 1968-1984, Porsche 1969-1989, Peugeot 1971-1972, Audi 1972-1985, Generac, Gravely, Cobra, Yamaha, Polaris, Cobra Moto, Honda
Back to Top