Navigation Menu New

Access My Account, Order History, Lists and more here.

60GR47 3961 UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, Seat Type Flat, Standard

  • Item # 60GR47
  • Mfr. Model # 3961
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Gap Size 0.031 in
  • Center Electrode Material Nickel
  • Ground Electrode Material Nickel Core
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 13/16 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 8
  • Thread Reach 0.750 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Spark Plugs Application Automotive, Industrial
  • Spark Plug Use Automotive, Non-Automotive
  • Make/Model Application Polaris, Yamaha, Bombardier, Sea-Doo, Kawasaki, Honda, Aquajet, Wet Jet, Mastercraft, Arctic cat, Moto-Ski, Redline, Ski-Doo
Back to Top