Navigation Menu New

Access My Account, Order History, Lists and more here.

54ZU01 CR5HSB UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, 0.394" Thread Size, Ceramic

  • Item # 54ZU01
  • Mfr. Model # CR5HSB
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Japan. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Short Style No
  • Gap Size 0.028 in
  • Center Electrode Material Platinum
  • Ground Electrode Material GCOM
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 5/8 in
  • Thread Size 0.394 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 5
  • Thread Reach 0.5 in
  • Insulator Projection 0.059 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Spark Plugs Application Power Equipment
  • Spark Plug Use Power Equipment
  • Spark Plug Cross Reference Autolite 4194; Champion 808, Z9Y; Denso 6050, U16FSRUB, U16FS-UB; Generac 0H8096; John Deere TY26711
  • Make/Model Application Honda, Kioritz, Subaru Robin, Xenoah, Honda

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top