Navigation Menu New

Access My Account, Order History, Lists and more here.

426K33 BPMR7A SOLID UNSPSC # 26101732

Tap image to zoom.

Roll over image to zoom.

NGK

Spark Plug, 0.551" Thread Size, Ceramic

  • Item # 426K33
  • Mfr. Model # BPMR7A SOLID
  • UNSPSC # 26101732
  • Catalog Page # N/A
Country of Origin Brazil. Country of Origin is subject to change.

Technical Specs

  • Item Spark Plug
  • Resistor Plug Yes
  • Short Style Yes
  • Gap Size 0.028 in
  • Center Electrode Material Platinum
  • Ground Electrode Material GCOM
  • Ground Electrode Quantity 1
  • Ground Electrode Tip Design Standard
  • Hex Size 3/4 in
  • Thread Size 0.551 in
  • Insulator Material Ceramic
  • Mfr. Heat Range 7
  • Thread Reach 0.375 in
  • Insulator Projection 0.118 in
  • Center Electrode Dia. 0.098 in
  • Seat Type Flat
  • Spark Plugs Application Power Equipment
  • Spark Plug Use Power Equipment
  • Spark Plug Cross Reference Bosch 7545, 7547, 7813, WS7F, WSR5F, WSR6F, WSR6F/R10
  • Make/Model Application Solid Terminal Version of BPMR7A Stock 4626

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top