Skip Content

WG
NFPA

Ref Book,Color Coded EZ Tab for 2014 NEC

  • Item # 33HW46
  • My Part #
  • Mfr. Model # 9781285200361
  • Catalog Page # N/A
  • UNSPSC # 55101524
Ref Book,Color Coded EZ Tab for 2014 NEC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $25.84 / each

Web Price $27.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title Color Coded EZ Tabs for the 2014 National Electrical Code
  • Book Format Loose Leaf
  • Publisher Cengage
  • Book Edition 2nd.
  • Publication Date 10/7/13
  • ISBN-10 1285200365
  • ISBN-13 9781285200361
  • Language English
  • Number of Pages 0
  • Height 7"
  • Width 5-1/2"
  • Depth 7"
  • Book Description Navigating The Neck(R) 2014 Has Been Made Easier Than Ever with These Updated Self-Adhesive Tabs. The Neck(R) 2014 Tabs are A Unique Offering That Provide The Perfect Tool for Organizing The Code's Various Sections. Students Can Place The Durable Tabs Onto The Edges of Their Code, Turning It Into A Reference Guide with Information At Their Fingertips. With Such Easy to Access Information, Users Will Find Themselves Spending Less Time Searching.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.