Skip Content
WG
NFPA

Protective Clothing and Equipment

  • Item # 15Y096
  • Mfr. Model # 197711
  • Catalog Page # N/A
  • UNSPSC # 60106108
Protective Clothing and Equipment close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Code Book
  • Book Title NFPA 1977: Standard on Protective Clothing and Equipment for Wildland Fire Fighting
  • Book Format Paperback
  • Book Type Safety and DOT
  • Language English
  • Book Description This Bok Specifies the Minimum Product Labeling, and Instructions for the Purchaser Design Criteria, Performance Requirements, Testing Methods to Determine Pass or Fail and Certification Requirements for Protective Clothing, Helmets, Gloves and Footwear that are Designed to Protect Fire Fighters Against Adverse Environmental Effects During Wildland Fire Fighting Operations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms