Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NFPA

National Electrical Code 2011 Handbook

  • Item# 5WMV0
  • Mfr. Model# 9780877659167
  • Catalog Page# N/A
  • UNSPSC# 60106108
National Electrical Code 2011 Handbook close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $129.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reference Book
  • Book Title National Electrical Code 2011 Handbook
  • Book Format Hardcover
  • Book Type Electrical
  • Publisher NFPA
  • Publication Date 11/10/10
  • ISBN-10 0877659168
  • ISBN-13 978-0877659167
  • Language English
  • Number of Pages 1500
  • Height 11-3/64"
  • Width 8-1/2"
  • Depth 11"
  • Book Description It Provides the Full Text of the Updated Code Regulations Alongside Expert Commentary from Code Specialists, Offering Code Rationale, Clarifications for New and Updated Rules and Practical, Real-World Advice on how to Apply the Code
  • Includes Safe, efficient, code-compliant electrical installations are made simple with the latest publication of this widely popular resource. Like its highly successful previous editions, the NEC(R) 2011 Handbook combines solid, thorough, research-based content with the tools you need to build an in-depth understanding of the most important topics. It provides the full text of the updated code regulations alongside expert commentary from code specialists, offering code rationale, clarifications for new and updated rules, and practical, real-world advice on how to apply the code. New to the 2011 edition are articles including first-time Article 399 on October, Overhead Conductors with over 600 volts, first-time Article 694 on Small Wind Electric Systems, first-time Article 840 on Premises Powered Broadband Communications Systems, and more
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.