WG
NFPA

Code Book, NFPA, Electrical, 102 Pages

  • Item # 46UA86
  • My Part #
  • Mfr. Model # 70E15
  • Catalog Page # N/A
  • UNSPSC # 55101524
Code Book, NFPA, Electrical, 102 Pages close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $33.75 / each

Web Price $140.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Code Book
  • Book Title NFPA 70E: Standard for Electrical Safety in the Workplace, 2015 Edition
  • Book Format Paperback
  • Book Type Electrical
  • Publisher NFPA
  • Book Edition 15th.
  • Publication Date 1/31/15
  • ISBN-10 1455908932
  • ISBN-13 9781455908936
  • Language English
  • Number of Pages 102
  • Book Description This Edition Compliance Saves Lives, Reduces Liability and Helps Avoid Unexpected Downtime and Revenue Loss, The Edition Helps You Assess Electrical Risks On The Job, Making Users More Aware of The Potential for Devastating Loss, The Edition Also Introduces A Major Change In How Stakeholders Evaluate Electrical Risk So That Owners, Managers and Employees Can Work Together to Ensure An Electrically Safe Working Area and Comply with OSHA 1910 Subpart S and OSHA 1926 Subpart K
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.