DG
NFPA

2014 NEC Pocket Guide, Commercial

  • Item # 29NT85
  • My Part #
  • Mfr. Model # PGNECIND14
  • Catalog Page # N/A
  • UNSPSC # 60106104
2014 NEC Pocket Guide,  Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

NEC reference book makes code-compliant electrical installations safe, efficient, and simple. Full text of updated code regulations alongside commentary from code specialists offering code rationale, clarifications for new and updated rules, and practical, real-world advice on how to apply code.

View More

Technical Specs

  • Item Code Book
  • Book Title 2014 NEC(R) Pocket Guide to Commercial and Industrial Electrical Installations
  • Book Format Paperback
  • Book Type Electrical
  • Publisher NFPA
  • ISBN-10 PGNECIND14
  • ISBN-13 PGN-ECIND14
  • Language English
  • Number of Pages 600
  • Book Description Guide Provides Instruction and all the Nec Rules for all the Tasks Required for Commercial and Industrial Electrical Installations
  • Includes Book
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms