Skip Content

C3
NEXTLOCK

Metal Electronic Keyless Cam Lock with Keypad Access and Brushed Nickel Finish

  • Item # 33RV49
  • My Part #
  • Mfr. Model # NXT-SKC-CDV-619-01-9U
  • Catalog Page # N/A
  • UNSPSC # 46171619
Electronic Lock,Brushed Nickel,12 Button close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $130.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surface-mount lock is designed with all-metal housing. Moisture-resistant units include tamper guard, visual and audible indicators, and low battery indicator. Operates with 4-digit user code, 5-digit manager code, and 6-digit programming code. Shared or assigned use functionality. Requires 2 AAA batteries.

View More

Technical Specs

  • Item Electronic Keyless Cam Lock
  • For Use With Cabinets
  • Access Method Keypad
  • Usage Shared or Assigned
  • Handle Type Thumb Turn
  • Door Thickness 0.01" to 0.87"
  • Lock Material Metal
  • Finish Brushed Nickel
  • Series NXT
  • Hand Nonhanded
  • Outside Height 6.00"
  • Outside Depth 1.06"
  • Outside Width 1.25"
  • Number of Keys on Keypad 12
  • Features Vertical Orientation
  • Power Source (2) AAA Batteries
  • Battery Life 3 to 5 yr.
  • Event Audit Trail None
  • Max. User Codes 1
  • Includes Strike Plate
  • Voltage 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.