Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
NEXTGEN

Fiber Optic Cable, Jacket Type: FEP, Core Dimension: 50 m MM, 1000 ft. Length

  • Item# 5ZDD8
  • Mfr. Model# WBI0061ANU.BK
  • Catalog Page# 457
  • UNSPSC# 26121607
Fiber Optic Cable, Jacket Type: FEP, Core Dimension: 50  m MM, 1000 ft. Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $928.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fiber Optic Cable
• ANSI/TIA/EIA 568B.3 UL and C-UL Listed RoHS compliant Operating temp.: -20° to 70°C 1000-ft. rolls
Type OFNP, CSA FT-6 cables feature black plenum-rated FEP jackets. Tight buffered fibers are easy to handle and strip for connection; sub-units are numbered for identification. Designed for intrabuilding and interbuilding high speed voice or data communications backbone.

View More

Technical Specs

  • Item Fiber Optic Cable
  • Length 1000 ft.
  • Jacket Color Black
  • Jacket Type FEP
  • Attenuation 3.5 dB/KM @ 850 Nanometer or 1.0 dB/KM @ 1300 Nanometer
  • Core Dimension 50 micronm MM
  • Bandwidth 10 Gb/s less than or equal to 150m @ 850nm, 1 Gb/s less than or equal to 750m @ 850nm
  • Simplex/Duplex/Multifiber Multifiber
  • UL Types OFNP Plenum
  • Fiber Count 6
  • Tight Buffer Provides Individual Fibre Protection
  • Clad Dimension 5mm
  • Construction Aramid Yarn
  • Standards UL Type OFNP, CSA FT-6, ICEA S-104-696, ROHS Compl.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.