DV
NEWSTRIPE

Aerosol Can Recycling System, For Use With Aerosol Cans

  • Item # 19ZN25
  • My Part #
  • Mfr. Model # 10004317
  • Catalog Page # N/A
  • UNSPSC # 47121702
Aerosol Can Recycling System, For Use With Aerosol Cans close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This recycling system is designed for depressurizing aerosol cans. It can safely puncture and drain cans to help render them safe, accodring to hazardous waste regulations. It uses a locked and sealed chamber to safely puncture, crush, evacuate, and drain aerosol cans.

View More

Technical Specs

  • Item - Aerosol Can Recycling Equipment Aerosol Can Recycling System
  • Aerosol Recycling Can Capacity 3
  • For Use With Can Diameter 2 to 3"
  • For Use With Can Height Up to 10-1/2"
  • Can Counter Included No
  • For Use With Aerosol Cans
  • Includes Anti-Static Cable, Activated Carbon Filter with Housing, Safety and Instructional Manual
  • Standards EPA 40CFR 261-268
  • Item Aerosol Can Recycling System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.