Skip Content
NH
NEWCO

Class 800 Socket Gate Valve, Inlet to Outlet Length: 3-1/2", Pipe Size: 3/4", Max. Fluid Temp.: 800°

  • Item # 33Z873
  • My Part #
  • Mfr. Model # 3/4-18S-FS2-WB
  • Catalog Page # N/A
  • UNSPSC # 40141613
Gate Valve,3/4 In.,Socket Weld close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Forged Steel Gate Valves

• Rated for: 1974 psi Max. temp.: 800°F
External valve stem threads prevent contamination from flow media. Carbon steel construction. Suitable for gas, oil, steam, water, and general service.
Meet ANSI Class 600 and ASME B16.10, B16.34 standards.

View More

Technical Specs

  • Item Gate Valve
  • Valve Class Class 600
  • Body Material - Valves Carbon Steel
  • Connection Type Socket
  • Pipe Size - Valves 3/4"
  • Valve Max. Fluid Temp. 800 Degrees F
  • Valve Stem Type Rising
  • Top of Handle to Inlet Center 6-45/64"
  • Inlet to Outlet Length 3-1/2"
  • Stem Material 410 Stainless Steel
  • Wedge Material Stainless Steel
  • Handle Material Carbon Steel
  • Handle Type Hand Wheel
  • Standards ASME B16.34, API 598 Shell and Leak Test
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.