Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
NEWCO

Class 300 300# Flanged Globe Valve, Carbon Steel, 8" Pipe Size

  • Item # 33Z865
  • My Part #
  • Mfr. Model # 08-23F-CB2
  • Catalog Page # N/A
  • UNSPSC # 40141611
Class 300 300# Flanged Globe Valve, Carbon Steel, 8" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,068.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 715.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cast-Steel 300# Flanged Globe Valves

• Rated for: 740 psi Max. temp.: 800°F
Suitable for use in gas, oil, steam, slurry, and water applications.
Meet ANSI Class 300, ASME B16.10, and B16.34 standards.

View More

Technical Specs

  • Item Globe Valve
  • Class Class 300
  • Pipe Size 8"
  • Connection Type 300# Flanged
  • Body Material Carbon Steel
  • Top of Handle to Inlet Center 36-13/64"
  • Inlet to Outlet Length 16-1/2"
  • Max. Fluid Temp. 800 Degrees F
  • Valve Stem Type Rising
  • Stem Material 410 Stainless Steel
  • Wedge Material Carbon Steel
  • Handle Material Ductile Cast Iron
  • Handle Type Hand Wheel
  • Standards ASME B16.34, ANSI Class 300
  • Compliance API 598 Shell and Leak Test
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.