Navigation Menu New

Access My Account, Order History, Lists and more here.

48FP58 NKT3-NS1 UNSPSC # 23181801

Tea Brewer: Commercial, 4 gal, 3 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP58
  • Mfr. Model # NKT3-NS1
  • UNSPSC # 23181801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Newco® 3-station electric iced tea brewer is designed for years of use and provides a consistently high-quality glass of tea. Constructed from durable and easy to clean stainless steel. Simple to operate with an independent hot water faucet. Features a brew ready light to alert user when their tea is ready. Tea dispenser not included.

Tap image to zoom.

Roll over image to zoom.

Tea Brewer: Commercial, 4 gal, 3 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP58
  • Mfr. Model # NKT3-NS1
  • UNSPSC # 23181801
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Newco® 3-station electric iced tea brewer is designed for years of use and provides a consistently high-quality glass of tea. Constructed from durable and easy to clean stainless steel. Simple to operate with an independent hot water faucet. Features a brew ready light to alert user when their tea is ready. Tea dispenser not included.

Technical Specs

  • Item Tea Brewer
  • Type Commercial
  • Capacity 4 gal
  • Brewing Capacity 3 gph
  • Warming Stations No Warming Station
  • Electrical 120V, 15 A, 1500 W
  • Material Stainless Steel
  • Color Stainless Steel
  • Height (In.) 30 19/64 in
  • Width (In.) 9 1/2 in
  • Depth (In.) 19 23/32 in
  • Features Backup Pour-In, Brew Ready Light Alerts User, Independent Hot Water Faucet
  • Plumbing Required Yes
  • Standards NSF, UL
  • Plug 3-Prong
  • Includes Tea Dispenser Not Included

Newco® 3-station electric iced tea brewer is designed for years of use and provides a consistently high-quality glass of tea. Constructed from durable and easy to clean stainless steel. Simple to operate with an independent hot water faucet. Features a brew ready light to alert user when their tea is ready. Tea dispenser not included.

Back to Top