Navigation Menu New

Access My Account, Order History, Lists and more here.

48FP57 FC-AP UNSPSC # 23181801

Coffee Brewer: Auto Electric, 4 gal, 0.5 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP57
  • Mfr. Model # FC-AP
  • UNSPSC # 23181801
  • Catalog Page # 1441 1441
Country of Origin USA. Country of Origin is subject to change.

Newco® automatic electric coffee brewer provides you with an improved overall brewing temperature as well as an accurate brew volume. Stainless steel modular cabinet accommodates a number of different vessels and centers it directly under the brew basket. Features a ready light that provides visual notification as to when brewer is at optimum temperature. Airpot not included.

Tap image to zoom.

Roll over image to zoom.

Coffee Brewer: Auto Electric, 4 gal, 0.5 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP57
  • Mfr. Model # FC-AP
  • UNSPSC # 23181801
  • Catalog Page # 1441 1441
Country of Origin USA. Country of Origin is subject to change.

Newco® automatic electric coffee brewer provides you with an improved overall brewing temperature as well as an accurate brew volume. Stainless steel modular cabinet accommodates a number of different vessels and centers it directly under the brew basket. Features a ready light that provides visual notification as to when brewer is at optimum temperature. Airpot not included.

Technical Specs

  • Item Coffee Brewer
  • Type Automatic Electric
  • Capacity 4 gal
  • Brewing Capacity 0.5 gph
  • Warming Stations No Warming Station
  • Electrical 120V, 15 A, 1500 W
  • Material Stainless Steel
  • Color Stainless Steel
  • Height (In.) 23 29/32 in
  • Width (In.) 8 1/2 in
  • Depth (In.) 16 13/32 in
  • Features Dump Valve System, Gravity Fed Hot Water Faucet, On/Off Switch, Water Level Detection System That Eliminates Evaporation Short Pots
  • Plumbing Required Yes
  • Standards NSF, UL
  • Plug 3-Prong
  • Includes Airpot Not Included

Newco® automatic electric coffee brewer provides you with an improved overall brewing temperature as well as an accurate brew volume. Stainless steel modular cabinet accommodates a number of different vessels and centers it directly under the brew basket. Features a ready light that provides visual notification as to when brewer is at optimum temperature. Airpot not included.

Back to Top