Navigation Menu New

Access My Account, Order History, Lists and more here.

48FP55 FCS-3 UNSPSC # 23181801

Coffee Brewer: Auto Electric, 4 gal, 0.5 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP55
  • Mfr. Model # FCS-3
  • UNSPSC # 23181801
  • Catalog Page # 1441 1441
Country of Origin USA. Country of Origin is subject to change.

Newco® 3-station automatic electric brewer is designed for years of use and provides a consistently high-quality cup of coffee. Constructed from durable and easy to clean stainless steel. Simple to operate with gravity-fed water faucet. Features a water level detection system that can help eliminate short pots created by evaporation. Carafes not included.

Tap image to zoom.

Roll over image to zoom.

Coffee Brewer: Auto Electric, 4 gal, 0.5 gph Brewing Capacity, 120V, 15 A, 1500 W

  • Item # 48FP55
  • Mfr. Model # FCS-3
  • UNSPSC # 23181801
  • Catalog Page # 1441 1441
Country of Origin USA. Country of Origin is subject to change.

Newco® 3-station automatic electric brewer is designed for years of use and provides a consistently high-quality cup of coffee. Constructed from durable and easy to clean stainless steel. Simple to operate with gravity-fed water faucet. Features a water level detection system that can help eliminate short pots created by evaporation. Carafes not included.

Technical Specs

  • Item Coffee Brewer
  • Type Automatic Electric
  • Capacity 4 gal
  • Brewing Capacity 0.5 gph
  • Warming Stations 3
  • Electrical 120V, 15 A, 1500 W
  • Material Stainless Steel
  • Color Stainless Steel
  • Height (In.) 18 1/2 in
  • Width (In.) 8 1/2 in
  • Depth (In.) 21 in
  • Features Dump Valve System, Gravity Fed Hot Water Faucet, On/Off Switch, Water Level Detection System That Eliminates Evaporation Short Pots
  • Plumbing Required Yes
  • Standards NSF, UL
  • Plug 3-Prong
  • Includes Carafes Not Included

Newco® 3-station automatic electric brewer is designed for years of use and provides a consistently high-quality cup of coffee. Constructed from durable and easy to clean stainless steel. Simple to operate with gravity-fed water faucet. Features a water level detection system that can help eliminate short pots created by evaporation. Carafes not included.

Back to Top