Navigation Menu New

Access My Account, Order History, Lists and more here.

48FP64 NLT35 UNSPSC # 48101702

Beverage Dispenser: Single Base, 3.5 gal, 12 in Max. Cup Ht, Stainless Steel

  • Item # 48FP64
  • Mfr. Model # NLT35
  • UNSPSC # 48101702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Beverage Dispenser: Single Base, 3.5 gal, 12 in Max. Cup Ht, Stainless Steel

  • Item # 48FP64
  • Mfr. Model # NLT35
  • UNSPSC # 48101702
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Beverage Dispenser
  • Type Single Base
  • Capacity 3.5 gal
  • Max. Cup Height 12 in
  • Width 6 in
  • Depth 16 3/4 in
  • Height 22 in
  • Material Stainless Steel
  • Color Stainless Steel
  • Includes Front and Rear Handles, Integrated Drip Tray
  • Standards NSF

Compliance and Restrictions

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).
Back to Top