Skip Content

NH
NEWCO

3" Swing Check Valve, Carbon Steel, 300 Class Flange Connection Type

  • Item # 33Z834
  • My Part #
  • Mfr. Model # 03-33F-CB2
  • Catalog Page # 2899
  • UNSPSC # 40141634
Swing Check Valve,Carbon Steel,3 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $656.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 94.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Carbon Steel
316 stainless steel seal, carbon steel seat.
Meet API 698.
Flanged-End Swing Check Valves
Allow flow in only 1 direction to prevent backflow; Mount horizontally, except cast-iron models mount vertically or horizontally.
Note: Not for use for reciprocating air compressor service.

View More

Technical Specs

  • Item Swing Check Valve
  • Material of Construction Carbon Steel
  • Size 3"
  • Connection Type 300 Class Flange
  • Length 5-1/8"
  • Width 2-1/2"
  • Overall Height 2-1/2"
  • Cap to Inlet Center 8-29/32"
  • Cracking Pressure 0.062 psi
  • Max. Temp. 750 Degrees F
  • Mounting Position Horizontal
  • Seat Material Carbon Steel
  • Seal Material 316 Stainless Steel
  • Flow 284 gpm
  • Standards Test to API 698
  • Compliance ASME B16.34/API 600
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.