Navigation Menu New

Access My Account, Order History, Lists and more here.

48UL55 620-AL-BLACK UNSPSC # 27112906

Caulk Gun, Bulk/Sausage Packs, Aluminum, 24 oz, Smooth Rod

  • Item # 48UL55
  • Mfr. Model # 620-AL-BLACK
  • UNSPSC # 27112906
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This caulk gun is designed for use with bulk and sausage packs. It features aluminum construction, and includes a chemical-resistant twin hytrel cup, with 3 plastic nozzles.

Tap image to zoom.

Roll over image to zoom.

Caulk Gun, Bulk/Sausage Packs, Aluminum, 24 oz, Smooth Rod

  • Item # 48UL55
  • Mfr. Model # 620-AL-BLACK
  • UNSPSC # 27112906
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This caulk gun is designed for use with bulk and sausage packs. It features aluminum construction, and includes a chemical-resistant twin hytrel cup, with 3 plastic nozzles.

Technical Specs

  • Item Caulk Gun, Bulk/Sausage Packs
  • Type Smooth Rod
  • Color Black
  • Size 24 oz
  • Thrust Ratio 18:1
  • For Use With Bulk Material, Sausage
  • Construction Aluminum
  • Includes (1) Multi-Chemical Resistant Twin Hytrel Cup, (3) Plastic Nozzles

This caulk gun is designed for use with bulk and sausage packs. It features aluminum construction, and includes a chemical-resistant twin hytrel cup, with 3 plastic nozzles.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top