Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEW YORK WIRE

48 in x 84 in Charcoal Pet Screen

  • Item# 5EAC4
  • Mfr. Model# 70588
  • Catalog Page# N/A
  • UNSPSC# 11162108
48 in x 84 in Charcoal Pet Screen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ultra Strong Screening
  • Type Roll
  • Screen Material Charcoal Polyester
  • Frame Material None
  • Mesh Size 14.5 x 10
  • Wire Dia. .025"
  • Opening Size 14.5 x 10
  • Open Area (%) 48
  • Width 48"
  • Length 84"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms