Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NEW YORK WIRE

36 in x 100 ft Gray Fiberglass

  • Item# 5DZZ1
  • Mfr. Model# 30510
  • Catalog Page# N/A
  • UNSPSC# 11162108
36 in x 100 ft Gray Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screening
  • Type Roll
  • Screen Material Gray Fiberglass
  • Frame Material None
  • Mesh Size 18 x 16
  • Wire Dia. .011"
  • Opening Size 18 x 16
  • Open Area (%) 65
  • Width 36"
  • Length 100 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms