Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
NEW PIG

Vapor-Control Latching Drum Lid,Black

  • Item # 30PX08
  • My Part #
  • Mfr. Model # DRM1034-BK
  • Catalog Page # N/A
  • UNSPSC # 24112112
Vapor-Control Latching Drum Lid,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $773.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIGĀ® Vapor-Control Latching Drum Lid has 2 different size openings so you can toss in smaller items while minimizing the amount of harmful vapors that can escape from the larger opening. Lid offers controlled, temporary containment of hazardous waste with high-vapor emissions. 5 in. dia. easy-access port opens to accept waste while discouraging recovery of disposed items and limiting exposure to odor and vapors. Full-diameter main latching lid allows easy access for emptying or disposal of large items. Latching handles easily open and close with one hand. Easy-access lid closes securely to help you meet hazardous waste regulations. Nitrile gasket and locking mechanism seal lid to help reduce vapor, odor, and VOC emissions. Hinge stops keep funnel lid upright when open. Durable, chemical-resistant powder coat helps ensure long service life. Both latches can be padlocked (lock sold separately) to prevent unauthorized access. Hinge pin is made for easy lid removal without loosening band around drum.

View More

Technical Specs

  • Item Vapor-Control Latching Drum Lid
  • Number of Drums 0
  • Height 7-1/4"
  • Length 22-3/4"
  • Width 19-1/4"
  • Material Steel, Nitrile
  • Load Capacity 30 gal.
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.