ST
NEW PIG

Tabletop Dike, Yellow, 48" x 1" x 3/4"

  • Item # 30PW60
  • My Part #
  • Mfr. Model # PLR229
  • Catalog Page # N/A
  • UNSPSC # 24101907
Tabletop Dike, Yellow, 48" x 1" x 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contain small spills on workbenches or in labs with this PIGĀ® SpillBlockerĀ® Tabletop Dike, a liquidproof, low-profile mini-barrier. Contains benchtop spills without absorbing; ideal for small spills on smooth work surfaces. Polyurethane material resists water, oils, and many chemicals. Reusable dike cleans easily with soap and water. Comes in compact storage box for easy transport. Cut to any length for a custom fit. Can also be used to form an edge on workbenches to keep bolts, bearings and other small parts from rolling off.

View More

Technical Specs

  • Item Tabletop Dike
  • Spill Berms Product Type Tabletop Dike
  • Length 48"
  • Width 1"
  • Height 3/4"
  • Color Yellow
  • Material Polyurethane
  • Application Spill Containment
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.