TP
NEW PIG

Spill Kit/Station, Bag, Oil-Based Liquids, 4.5 gal.

  • Item # 49Z749
  • My Part #
  • Mfr. Model # KIT627
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Bag, Oil-Based Liquids, 4.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $248.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.72 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Truck Spill Kit in Duffel Bag goes in your truck's cab, compartment, or mounted container to keep you prepared for spills on the road. Packed with PIG® Absorbents and essential spill supplies for cleaning up oil, gas, and other vehicle fluids. High-visibility yellow bag with reflective striping is easy to find. Durable fabric and rugged construction won't rip or tear and is tough enough to refill and reuse. Bold "Spill Kit" lettering printed on front and sides of bag for quick identification. End strap and carrying straps make it easy to pull bag from its storage space and take supplies to the spill. Can also be stored in a weatherproof PIG® Truck-Mount Container (sold separately) for easy access.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 4.5 gal.
  • Width 9"
  • Length 26"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 31
  • Color Yellow
  • Includes (3) Absorbent Socks, (15) Absorbent Pads, No-Freeze Patching Paste, Collapsible Container, Neoprene Gloves, Goggles, Apron, (5) Polyethylene Disposal Bags, Light Stick, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.