TP
NEW PIG

Spill Kit/Station, Cart, Chemical, Hazmat, 14 gal.

  • Item # 30RF02
  • My Part #
  • Mfr. Model # KIT397
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Cart, Chemical, Hazmat, 14 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $654.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® HazMat Spill Kit in Cart with swing-out front doors make it easy to get to the chemical spill supplies you need. Prepacked shelves and compartments make cart easy to inventory and access. 8 in. wheels help you speed to the scene of the spill. Narrow width fits easily through doors and aisles. Cart holds and dispenses 60 ft. of PIG® Rip-&-Fit HazMat Roll for tearing off pads or sections as needed. Some of the essentials featured in this kit include: PIG® HazMat Sock and PIG® Repair Putty. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Lockable for added security. Gray color hides grime and blends in with industrial environments. Ideal for maintenance crews, labs and other areas prone to small spills. Not for outdoor storage.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Cart
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 14 gal.
  • Height 36"
  • Width 20"
  • Length 16"
  • Wheels Yes
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 18
  • Color Gray
  • Includes (5) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, 15" W x 60 ft. L PIG(R) Rip and Fit(R) HazMat Mat Roll In Dispenser Box, (4) 8" W x 8" L x 1" H PIG(R) HazMat Chemical Absorbent Pillow In Dispenser Box, (5) 18" W x 30" H Polyethylene Disposal Bags, 7" L PIG(R) Multi-Purpose Epoxy Putty, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.