Skip Content

NC
NEW PIG

Spill Kit/Station, Bag, Chemical, Hazmat, 8 gal.

  • Item # 30RE96
  • My Part #
  • Mfr. Model # KIT389
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Bag, Chemical, Hazmat, 8 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $230.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® HazMat Spill Kit in a Clear-Top Duffel Bag is easy to store, carry, and inspect contents. Heavy-duty, black vinyl duffel bag resists wear and tear; pockets let you store additional tools and supplies. Clear plastic top flap lets you swiftly check contents, so you know you're prepared for a spill or an audit. PIG® HazMat Socks stop spreading spills and PIG® HazMat Pads and Pillows absorb quickly. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Prepacked bag provides quick access to contents. Compact size is ideal for storage in vehicles, at individual workstations, or in other tight space. Nylon straps offer easy carrying or hanging.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 8 gal.
  • Height 9"
  • Width 17"
  • Length 21"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 54
  • Color Black
  • Includes (40) 10" W x 13" L PIG(R) HazMat Handy Pad In Dispenser Box, (4) 8" W x 8" L x 1" H PIG(R) HazMat Chemical Absorbent Pillow In Dispenser Box, (3) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (5) 18" W x 30" H Polyethylene Disposal Bags, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.