TP
NEW PIG

Spill Kit/Station, Cart, Chemical, Hazmat, 74 gal.

  • Item # 30RE92
  • My Part #
  • Mfr. Model # KIT379-OR
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Cart, Chemical, Hazmat, 74 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,007.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 168.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® HazMat Spill Kit in High-Visibility Storage Chest rolls through standard doorways to get you to the chemical spill fast. UV-resistant polyethylene container keeps absorbents clean and dry indoors or out. Highly-visible color helps you locate the kit faster. Hinged lid is lockable for extra security. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® HazMat Socks and PIG® HazMat Pads and Pillows. Included PIG® HazMat Pulp cleans up residue on rough surfaces. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. 31 in.-wide chest fits through standard doors and aisles and has forklift entry for easy moving. Bold "Spill Kit" lettering on the chest allows for quick identification. Container rolls smoothly on 5 in. rubber wheels that brake to keep the kit in place.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Cart
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 74 gal.
  • Height 31-1/2"
  • Width 31"
  • Length 48"
  • Wheels Yes
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant Yes
  • Portable Yes
  • Number of Components 151
  • Color Orange
  • Includes (3) Ext. Dia. 3" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Sock, (14) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (2) Ext. Dia. 5" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Dike, (7) 17" W x 16" L x 2" H PIG(R) HazMat Chemical Absorbent Pillow, (2) PIG(R) HazMat Chemical Absorbent Pulp, (100) 15" W x 20" L PIG(R) HazMat Mat Pad, (15) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.