TP
NEW PIG

Spill Kit/Station, Cart, Chemical, Hazmat, 34 gal.

  • Item # 30RE85
  • My Part #
  • Mfr. Model # KIT359
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Cart, Chemical, Hazmat, 34 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $630.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 57.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® HazMat Spill Pack Lightweight container kit rolls to chemical spills of up to 34 gal. Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry. A hinged lid provides easy access. Heavy-duty 8 in. rubber wheels roll easily over nearly any surface. The included PIG® HazMat Pulp cleans up residue on rough surfaces. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Prepacked container provides easy access to contents. Bold "Spill Kit" lettering on the container allows for quick identification. Built-in handles allow easy steering through tight spots. Tamperproof seal helps prevent pilfering of spill response supplies. Not for outdoor storage.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Cart
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 34 gal.
  • Container Capacity 50 gal.
  • Height 38-3/4"
  • Width 23-5/8"
  • Length 23-5/8"
  • Wheels Yes
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 91
  • Color Blue
  • Includes (70) 15" W x 20" L PIG(R) HazMat Mat Pad, (4) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (2) Ext. Dia. 3" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Sock, (2) PIG(R) HazMat Chemical Absorbent Pulp, (5) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.