TP
NEW PIG

Spill Kit/Station, Box, Chemical, Hazmat, 30 gal.

  • Item # 30RE58
  • My Part #
  • Mfr. Model # KIT307
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Box, Chemical, Hazmat, 30 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $650.66 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® HazMat You-Supply-the-Drum Spill Kit allows you to simply drop these bags of supplies into your empty drum for an instant chemical spill kit. Use with your 55-gal. drum to create an instant spill kit. Prepacked bags provide easy access to contents. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® HazMat Pads and Pillows and PIG® HazMat Socks. PIG® HazMat Absorbents are treated for performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Includes "Emergency Spill Kit" decals for easy identification. Temporary disposal bags with ties help make cleanup fast.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Box
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 30 gal.
  • Height 17-1/2"
  • Width 18-1/2"
  • Length 35"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable No
  • Number of Components 97
  • Color Pink
  • Includes (6) Ext. Dia. 3" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Sock, (80) 15" W x 20" L PIG(R) HazMat Mat Pad, (10) 18" W x 30" H Polyethylene Disposal Bags, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.