TP
NEW PIG

Spill Kit/Station, Mobile Container, Chemical, Hazmat, 108 gal.

  • Item # 30RE54
  • My Part #
  • Mfr. Model # KIT304
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Mobile Container, Chemical, Hazmat, 108 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,172.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorb up to 108 gal. with this PIG® HazMat Spill Kit in Extra-Large Response Chest chemical spill kit. Seamless, polyethylene, lockable container keeps absorbents clean, dry, and secure before use. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® HazMat Pads and Pillows and PIG® HazMat Socks. PIG® HazMat Pulp cleans up residue on rough surfaces. PIG® HazMat Absorbents are treated for use with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide. Prepacked chest provides easy access to contents. Bold "Spill Kit" lettering on the chest allows for quick identification. Tamperproof seals help prevent pilfering of spill response supplies. 4-way forklift entry allows for easy moving and 5 in. rubber wheels roll easily.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Mobile Container
  • Spill Control - Fluids Absorbed Chemical, Hazmat
  • Volume Absorbed Per Pkg. 108 gal.
  • Height 29-3/10"
  • Width 43-13/16"
  • Length 47-29/32"
  • Wheels Yes
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 200
  • Color White
  • Includes (100) 15" W x 20" L PIG(R) HazMat Mat Pad, (36) Ext. Dia. 3" W x 46" L PIG(R) HazMat Chemical Absorbent Sock, (15) 17" W x 16" L x 2" H PIG(R) HazMat Chemical Absorbent Pillow, (2) PIG(R) HazMat Chemical Absorbent Pulp, (7) Ext. Dia. 3" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Sock, (2) Ext. Dia. 5" W x 10 ft. L PIG(R) HazMat Chemical Absorbent Dike, (30) 36" W x 60" H Polyethylene Disposal Bags, Instructions, (6) 2" W x 6" L Tamperproof Seal Label
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.