C3
NEW PIG

Spill Kit/Station, Cart, Oil-Based Liquids, 25 gal.

  • Item # 30RE25
  • My Part #
  • Mfr. Model # KIT476
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Cart, Oil-Based Liquids, 25 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $344.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Oil-Only Spill Kit in Small Mobile Container rolls to oil spills of up to 25 gal. Lightweight, 100% polyethylene container resists chemicals and keeps contents clean and dry. Heavy-duty 4" rubber wheels roll easily over nearly any surface. Some of the spill-absorbing and spread-inhibiting essentials featured in this kit include: PIG® Stat-Mat Pads and PIG® Oil-Only Socks. Included PIG® Oil-Only Pulp cleans up residue on rough surfaces. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables. Prepacked container with snap-tight lid provides easy access to contents. Built-in handles allow easy steering through tight spots. Bold "Spill Kit" lettering for quick identification. Tamperproof seal helps prevent pilfering of spill response supplies. Not for outdoor storage.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Cart
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 25 gal.
  • Height 33"
  • Width 18-1/2"
  • Length 15-1/2"
  • Wheels Yes
  • Lockable No
  • Static Dissipative Yes
  • UV Resistant No
  • Portable Yes
  • Number of Components 71
  • Color Black
  • Includes (50) 15" W x 20" L PIG(R) STAT-MAT(R) Absorbent Pad, Ext. Dia. 3" W x 10 ft. L PIG(R) Skimmer Oil-Only Absorbent Sock, (4) Ext. Dia. 3" W x 48" L PIG(R) Skimmer Oil-Only Absorbent Sock, (2) 16" W x 17" L x 1" H PIG(R) Skimmer Oil-Only Absorbent Pillow, PIG(R) Skimming Pulp, (6) 2" W x 6" L Tamperproof Seal Label, (5) 36" W x 60" H Polyethylene Disposal Bags, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.