Skip Content

TP
NEW PIG

Spill Kit/Station, Bag, Oil-Based Liquids, 23 gal.

  • Item # 30RE08
  • My Part #
  • Mfr. Model # KIT423
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Bag, Oil-Based Liquids, 23 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $280.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Oil-Only Economy Spill Kit in Duffel Bag features a rugged duffel bag packed with 4 kits. Choose a kit, use the absorbents, then throw them out in the temporary disposal bags included. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Oil-Only Socks and PIG® Stat-Mat. Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables. Ideal for a vehicle spill kit.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 23 gal.
  • Width 25"
  • Length 48"
  • Wheels No
  • Lockable No
  • Static Dissipative Yes
  • UV Resistant No
  • Portable Yes
  • Number of Components 74
  • Color Black
  • Includes (4) Refill for PIG(R) Oil-Only Economy Spill Kits In Duffel Bag (KIT442), (12) Ext. Dia. 3" W x 48" L PIG(R) Oil-Only Absorbent Sock, (48) 15" W x 20" L PIG(R) STAT-MAT(R) Absorbent Pad, (8) 18" W x 30" H Polyethylene Disposal Bags, (20) 8" Ties
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.