TP
NEW PIG

Spill Kit/Station, Mobile Container, Oil-Based Liquids, 119 gal.

  • Item # 30RE04
  • My Part #
  • Mfr. Model # KIT418
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Mobile Container, Oil-Based Liquids, 119 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,230.40 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 283.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® UV-Resistant Oil-Only Spill Kit in Response Chest is a large outdoor oil spill kit that absorbs up to 119 gal. The chest and spill supplies resist UV damage for up to 12 months (12 hours per day of direct exposure for 12 months). Lockable, seamless, gasketed polyethylene box keeps absorbents clean, dry, and secure before use. Some of the spread-inhibiting and spill-absorbing essentials featured in this kit include: PIG® Oil-Only Booms and PIG® UV-Resistant Oil-Only Mat and Pillows. PIG® Oil-Only Lite Dri removes sheen from surfaces; absorbents float while separating oil from water. This kit is equipped with additional response essentials that include Personal Protective Equipment (PPE), temporary disposal bags, and a response shovel. Prepacked, compartmentalized container provides easy access to contents. 4-way forklift entry for easy moving. 10" no flat wheels roll easily over uneven surfaces.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Mobile Container
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 119 gal.
  • Height 29"
  • Width 44"
  • Length 48"
  • Wheels No
  • Lockable Yes
  • Static Dissipative No
  • UV Resistant Yes
  • Portable No
  • Number of Components 250
  • Color Black
  • Includes (2) Ext. Dia. 8" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (4) Ext. Dia. 5" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (16) Ext. Dia. 3" W x 10 ft. L PIG(R) Oil-Only Absorbent Boom, (150) 16" W x 20" L PIG(R) Oil-Only UV-Resistant Absorbent Mat Pad, (2) PIG(R) Oil-Only Lite-Dri(R) Loose Absorbent, (2) 16" W x 17" L x 1" H PIG(R) Skimmer Oil-Only Absorbent Pillow, (24) 13" L Showa-Best Chem Master(TM) Neoprene Gloves, (4) Tyvek(R) Level D Coveralls, (8) Disposable PVC Boot Protector, 10" W x 39" L Response Shovel, (30) 36" W x 60" H Polyethylene Disposal Bags, (6) 2" W x 6" L Tamperproof Seal Label
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.