Skip Content

TP
NEW PIG

Spill Kit/Station, Bag, Oil-Based Liquids, 6 gal.

  • Item # 30RD96
  • My Part #
  • Mfr. Model # KIT406
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit, Oil-Based Liquids, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $142.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PIG® Oil-Only Spill Kit is contained in a durable denim bag that hides dirt and can fit almost anywhere. Some of the essentials provided include: PIG® Oil-Only Booms and PIG® Repair Putty. Instant Bucket, goggles, gloves, and coveralls help you handle spills or ruptures on the road. Included temporary disposal bags help make cleanup easy and quick.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Bag
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed Per Pkg. 6 gal.
  • Width 18-1/2"
  • Length 27"
  • Wheels No
  • Lockable No
  • Static Dissipative Yes
  • UV Resistant No
  • Portable Yes
  • Number of Components 32
  • Color Blue
  • Includes (2) Ext. Dia. 3" W x 48" L PIG(R) Skimmer Oil-Only Absorbent Sock, (16) 15" W x 20" L PIG(R) STAT-MAT(R) Absorbent Pad, 7" L PIG(R) Multi-Purpose Epoxy Putty, Economy Goggles, 13" L Showa-Best Nitri-Solve(R) Nitrile Gloves, Tyvek(R) Level D Coveralls, Lightstick, (5) 18" W x 30" H Polyethylene Disposal Bags, Ext. Dia. 11.5" W x 13" H Straight-Sided LDPE Pail Liner, Emergency Spill Kit Decal, Instructions
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Austria, Belgium, Bulgaria, Canada, Cyprus, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Italy, Lithuania, Luxembourg, Latvia, Malta, Netherlands, Poland, Portugal, Romania, Sweden, Slovenia, and Slovakia.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.