NC
NEW PIG

Spill Kit/Station, Box, Universal, 4.5 gal.

  • Item # 30RD71
  • My Part #
  • Mfr. Model # KIT292
  • Catalog Page # N/A
  • UNSPSC # 47131905
Spill Kit/Station, Box, Universal, 4.5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $90.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PIG® Spill Kit in GoBox® Pack with built-in handle provides grab-and-go convenience. Sturdy, recyclable cardboard container is made for indoor storage and one-time use. PIG® Blue Socks stop spreading spills; PIG® Mat and Pillows absorb; wipers clean surfaces and hands. The prepacked container provides easy access to contents, including gloves and goggles to help protect against liquid splashes during response and cleanup. Temporary disposal bags with ties help make cleanup fast and easy. Can serve as a mini spill response station on countertop or hung on a wall. Quick-reference spill response instructions are printed inside container.

View More

Technical Specs

  • Item - Spill Control Spill Kit/Station
  • Container Type Box
  • Spill Control - Fluids Absorbed Universal
  • Volume Absorbed Per Pkg. 4.5 gal.
  • Height 4-1/4"
  • Width 16-1/2"
  • Length 20"
  • Wheels No
  • Lockable No
  • Static Dissipative No
  • UV Resistant No
  • Portable Yes
  • Number of Components 20
  • Color Yellow
  • Includes (10) 15" W x 20" L PIG(R) Absorbent Mat Pad, (3) Ext. Dia. 3" W x 48" L PIG(R) Blue Absorbent Sock, (2) 18" W x 30" H Polyethylene Disposal Bags, (5) Ties
  • Item Spill Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.